-
ACUCT-075R-50-333ACI-Automation Components Current Transformers, AcuCT-075R SeriesItem NumberACUCT-075R-50-333MFG Item Number148213SeriesAcuCT-075RProduct DescriptionCurrent Transformer, 50A, HighSpecifications
Specifications Current Ratio 50:1 Frequency (Hz) 50-60 Hz Insulation Level (V) 3,000 V Mounting None Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 1.2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACUCT-075R-100-333ACI-Automation Components Current Transformers, AcuCT-075R SeriesItem NumberACUCT-075R-100-333MFG Item Number148214SeriesAcuCT-075RProduct DescriptionCurrent Transformer, 100A, HighSpecifications
Specifications Current Ratio 100:1 Frequency (Hz) 50-60 Hz Insulation Level (V) 3,000 V Mounting None Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 1.2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ACUCT-075R-150-333ACI-Automation Components Current Transformers, AcuCT-075R SeriesItem NumberACUCT-075R-150-333MFG Item Number148215SeriesAcuCT-075RProduct DescriptionCurrent Transformer, 150A, HighSpecifications
Specifications Current Ratio 150:1 Frequency (Hz) 50-60 Hz Insulation Level (V) 3,000 V Mounting None Termination Wire Leads ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 1.2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Current Ratio